- 16" Conveyor Diameter
- 3" Coupling Diameter
- Inside Discharge Trough End
- Less Bearing
description
- Used to support end bearing and will allow material to discharge or overflow through the end of the trough. Used inside the trough where no trough end flanges are required.
features
- Drilling for three bolt bronze or flanged ball bearing is standard
| Center Distance | 10 5/8 in |
| Bolt Hole Size | 5/8 in |
| Trough Style | U-Trough |
| Material Thickness | 0.3125 in |
| Type | Inside Discharge |
| Bearing Type | None |
| Conveyor Dia. | 16 in |
| Coupling O.D. | 3 in |
| Flange Width | 2 in |
| Length Through Bore | 3.8125 in |
| Weight | 23.0 LB |

