- 316 Hanger Type
- 18" Conveyor Diameter
- 3" Coupling Diameter
description
- #316 hangers are designed for heavy-duty use in conveyors where abnormal heat requires unequal expansion between the screw and conveyor trough. Hard iron or bronze bearings are normally furnished
- however this hanger can be furnished with other bearings.
| Bolt Hole Width | 19 in |
| Bolt Hole Length | 5 1/4 in |
| Mounting Distance (Drop) | 12 1/8 in |
| Coupling O.D. | 3 in |
| Hanger Type | 316 |
| Conveyor Dia. | 18 in |
| Oil Pipe | Yes |
| Weight | 41.0 LB |
| EAN or UPC | 69795010304 |

