- 18" Conveyor Diameter
- 0.250" Trough Thickness
- 5 ft Length
- Angle Flanged Conveyor Trough
description
- U-shaped steel body with angle iron top flanges or formed top flanges and jig drilled end flanges
options
- Available in other materials such as stainless, aluminum, abrasion-resistant, etc.
| Conveyor Dia. | 18 in |
| Width - Inner | 19 in |
| Radius | 9 1/2 in |
| Length | 5 ft |
| Flange Width | 2.5 in |
| Radius Center Height | 12 1/8 in |
| Trough Thickness/Gauge | 0.25 in |
| Flange Type | Angle |
| Weight | 298.0 LB |
| EAN or UPC | 697950103259 |

