- 18" Conveyor Diameter
- 10 ft Length
- 10 ga. Thickness
- Flanged Trough Cover
caution
- Accu-Torch® Sprockets are not intended to replace cut tooth roller chain sprockets
| Type | Flanged |
| Conveyor Dia. | 18 in |
| Steel Thickness | 10 ga. |
| Length | 10 ft |
| Weight | 121.0 LB |
| EAN or UPC | 697950104379 |

