- 18" Conveyor Diameter
- 10 ft Length
- 14 ga. Thickness
- Flanged Trough Cover
caution
- Do not connect regulator to bottled gas
| Conveyor Dia. | 18 in |
| Length | 10 ft |
| Type | Flanged |
| Steel Thickness | 14 ga. |
| Weight | 67.0 LB |
| Conveyor Dia. | 18 in |
| Length | 10 ft |
| Type | Flanged |
| Steel Thickness | 14 ga. |
| Weight | 67.0 LB |