- 18" Conveyor Diameter
- 12 ft Length
- 14 ga. Thickness
- Hip Roof Trough Cover
caution
- Consult Service Center if drive rpm is less than specified minimum rpm.
| Length | 12 ft |
| Steel Thickness | 14 ga. |
| Type | Hip Roof |
| Conveyor Dia. | 18 in |
| Weight | 81.6 LB |
| EAN or UPC | 697950104546 |

