- 18" Conveyor Diameter
- 10 ft Length
- 10 ga. Thickness
- Plain Trough Cover
caution
- Do not connect regulator to bottled gas
| Type | Plain |
| Steel Thickness | 10 ga. |
| Length | 10 ft |
| Conveyor Dia. | 18 in |
| Weight | 114.0 LB |
| EAN or UPC | 697950104577 |
| Type | Plain |
| Steel Thickness | 10 ga. |
| Length | 10 ft |
| Conveyor Dia. | 18 in |
| Weight | 114.0 LB |
| EAN or UPC | 697950104577 |