- 18" Conveyor Diameter
- 10 ft Length
- 12 ga. Thickness
- Plain Semi-Flanged Trough Cover
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
| Conveyor Dia. | 18 in |
| Type | Plain Semi-Flanged |
| Steel Thickness | 12 ga. |
| Length | 10 ft |
| Weight | 96.0 LB |
| EAN or UPC | 697950104690 |

