- 18" Conveyor Diameter
- 3" Coupling Diameter
- Roller Bearing Type
- U-Trough Style
- Inside Trough End
description
- Used in place of outside type where no trough end flanges are required.
features
- Drilling for bronze bearing or flanged ball bearing is standard
| Type | Inside |
| Trough Style | U-Trough |
| Material Thickness | 0.375 in |
| Center Distance | 12 1/8 in |
| Bolt Hole Size | 5/8 in |
| Bearing Type | Roller Bearing |
| Coupling O.D. | 3 in |
| Flange Width | 2 in |
| Conveyor Dia. | 18 in |
| Length Through Bore | 3.8125 in |
| Weight | 42.0 LB |
| EAN or UPC | 697950105031 |

