- Style 216
- for a 20" Diameter Screw
- 3.4375" Bore
- No Oil Pipe
description
- #216 hangers are designed for heavy-duty applications. This hanger is flush mounted inside the trough permitting dust tight or weatherproof operation. Hard iron or bronze bearings are normally furnished
- however the hanger can be furnished with other bearings.
| Hanger Type | 216 |
| Oil Pipe | No |
| Mounting Distance (Drop) | 13 1/2 in |
| Coupling O.D. | 3 7/16 in |
| Bolt Hole Width | 21 in |
| Bolt Hole Length | 3 1/2 in |
| Conveyor Dia. | 20 in |
| Weight | 47.0 LB |

