- 216F Hanger Type
- 20" Conveyor Diameter
- 3 7/16" Coupling Diameter
description
- #216F hangers are designed for heavy-duty applications and are mounted inside of flared trough. Hard iron or bronze bearings are normally furnished
- however other bearings are available.
| Bolt Hole Length | 3 1/2 in |
| Hanger Type | 216F |
| Coupling O.D. | 3 7/16 in |
| Conveyor Dia. | 20 in |
| Mounting Distance (Drop) | 13 1/2 in |
| Bolt Hole Width | 34 in |
| Oil Pipe | Yes |
| Weight | 64.0 LB |
| EAN or UPC | 697950107141 |

