Skip to content Skip to navigation menu
Martin20FCT10 6

20FCT10 6

Flared Trough
Item #103884934
  • 20" Conveyor Diameter
  • 10 ga. Trough Thickness
  • 6 ft Long
  • Flared Trough
Martin20FCT10 6
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20" Conveyor Diameter
  • 10 ga. Trough Thickness
  • 6 ft Long
  • Flared Trough

applications

  • Used primarily to convey materials which are not free-flowing or which have a tendency to stick to the trough
Trough Thickness/Gauge 10 ga.
Width - Inner 34 in
Radius Center Height 13 1/2 in
Conveyor Dia. 20 in
Length 6 ft
Outer Width 39 1/4 in
Flange Width 2.75 in
Radius 10 1/2 in
Weight 160.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison