- 20" Conveyor Diameter
- 10 ft Length
- 10 ga. Thickness
- Flanged Trough Cover
caution
- Aluminum conducts electricity
| Length | 10 ft |
| Type | Flanged |
| Steel Thickness | 10 ga. |
| Conveyor Dia. | 20 in |
| Weight | 131.0 LB |
| EAN or UPC | 697950108605 |
| Length | 10 ft |
| Type | Flanged |
| Steel Thickness | 10 ga. |
| Conveyor Dia. | 20 in |
| Weight | 131.0 LB |
| EAN or UPC | 697950108605 |