- 20" Conveyor Diameter
- 5 ft Length
- 12 ga. Thickness
- Flanged Trough Cover
caution
- All conveyor troughs should have some type of cover not only to keep material inside the trough and to protect material in the trough from outside elements, but also as a safety precaution.
| Steel Thickness | 12 ga. |
| Conveyor Dia. | 20 in |
| Length | 5 ft |
| Type | Flanged |
| Weight | 50.5 LB |
| EAN or UPC | 697950108667 |

