- 20" Conveyor Diameter
- 10 ft Length
- 14 ga. Thickness
- Hip Roof Trough Cover
caution
- Style B is not recommended for use in conveyors handlingabrasive materials.
| Conveyor Dia. | 20 in |
| Length | 10 ft |
| Type | Hip Roof |
| Steel Thickness | 14 ga. |
| Weight | 74.0 LB |
| EAN or UPC | 697950108766 |

