- 326 Hanger Type
- 24" Conveyor Diameter
- 3 7/16" Coupling Diameter
description
- #326 hangers are designed to permit minimum obstruction of material flow and are used in conveyors where abnormal heat requires unequal expansion between the screw and the conveyor trough. Hard iron or bronze bearings are normally furnished, but other type bearings are available.
| Coupling O.D. | 3 7/16 in |
| Conveyor Dia. | 24 in |
| Hanger Type | 326 |
| Bolt Hole Width | 25 in |
| Bolt Hole Length | 5 1/4 in |
| Oil Pipe | No |
| Mounting Distance (Drop) | 13 1/2 in |
| Weight | 57.0 LB |

