- 24" Conveyor Diameter
- 0.250" Trough Thickness
- 10 ft Length
- Formed Flanged Conveyor Trough
description
- U-shaped steel body with angle iron top flanges or formed top flanges and jig drilled end flanges
options
- Available in other materials such as stainless, aluminum, abrasion-resistant, etc.
| Flange Width | 2.5 in |
| Width - Inner | 25 in |
| Trough Thickness/Gauge | 0.25 in |
| Length | 10 ft |
| Radius | 12 1/2 in |
| Flange Type | Formed |
| Conveyor Dia. | 24 in |
| Radius Center Height | 16 1/2 in |
| Weight | 618.0 LB |
| EAN or UPC | 697950111278 |

