- 24" Conveyor Diameter
- 5 ft Length
- 14 ga. Thickness
- Flanged Trough Cover
caution
- Steel conducts electricity.
| Steel Thickness | 14 ga. |
| Length | 5 ft |
| Conveyor Dia. | 24 in |
| Type | Flanged |
| Weight | 36.0 LB |
| EAN or UPC | 697950112114 |
| Steel Thickness | 14 ga. |
| Length | 5 ft |
| Conveyor Dia. | 24 in |
| Type | Flanged |
| Weight | 36.0 LB |
| EAN or UPC | 697950112114 |