- 24" Conveyor Diameter
- 10 ft Length
- 12 ga. Thickness
- Plain Semi-Flanged Trough Cover
caution
- Type X bearings are designed to be used singularly. Use of two Type X bearings on a common shaft could result in objectionable friction torque.
| Length | 10 ft |
| Type | Plain Semi-Flanged |
| Conveyor Dia. | 24 in |
| Steel Thickness | 12 ga. |
| Weight | 118.0 LB |
| EAN or UPC | 697950112336 |

