- 2525 Series Bushing
- 2 in Bore
features
- Clean, compact design
- Flush mounting - no protruding parts
| Wrench Torque | 35.83 lbf |
| Length Through Bore | 2.5 in |
| Capscrew Size | 1/2 x 1 |
| Large Diameter | 3.38 in |
| Cap Screws | 2 |
| Keyway Size | 1/2 x 1/4 |
| Torque Capacity | 966.66 lbf |
| Bore Size | 2 in |
| Bushing Series | 2525 |
| Weight | 2.9 LB |

