- 13" Length
- 11 Clips
- 1/2" Socket Clip Rail
| No. of Clips | 11 |
| Length | 13 in |
| Socket Drive Size | 1/2 in |
| Weight | 0.16 LB |
| EAN or UPC | 697950211459 |
| No. of Clips | 11 |
| Length | 13 in |
| Socket Drive Size | 1/2 in |
| Weight | 0.16 LB |
| EAN or UPC | 697950211459 |