- 3 7/16" x 39 1/4" #3 Drive Shaft
description
- #3 drive shafts are used where pedestal-type trough ends with double bearings are furnished.
features
- Jig drilled
| Hardened | No |
| Type | Drive Shaft No. 3 |
| Shaft Dia. | 3.4375 in |
| Bearing Type | None |
| Length | 39 1/4 in |
| Seal Type | None |
| Weight | 75.0 LB |

