Skip to content Skip to navigation menu
Bushings

4040X3 9/16KW

Bushings
Item #103948147
  • 4040 Series Bushing
  • 3 9/16 in Bore
Bushings
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4040 Series Bushing
  • 3 9/16 in Bore

features

  • Clean, compact design
  • Flush mounting - no protruding parts
Bushing Series 4040
Keyway Size 1 x 1/4
Large Diameter 5 3/4 in
Length Through Bore 4 in
Capscrew Size 5/8 x 1 3/4
Bore Size 3.5625 in
Cap Screws 3
Torque Capacity 6441.66 lbf
Wrench Torque 141.66 lbf
Weight 15.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison