- 4545 Series Bushing
- 5 /16 in Bore
features
- Clean, compact design
- Flush mounting - no protruding parts
| Cap Screws | 3 |
| Torque Capacity | 9166.66 lbf |
| Length Through Bore | 4.5 in |
| Large Diameter | 6.38 in |
| Bore Size | 3.3125 in |
| Keyway Size | 7/8 x 7/16 |
| Wrench Torque | 2450 lbf |
| Capscrew Size | 3/4 x 2 |
| Bushing Series | 4545 |
| Weight | 22.4 LB |

