- 4" Conveyor Diameter
- 5 ft Length
- 16 ga. Thickness
- Hip Roof Trough Cover
caution
- All conveyor troughs should have some type of cover not only to keep material inside the trough and to protect material in the trough from outside elements, but also as a safety precaution.
| Type | Hip Roof |
| Length | 5 ft |
| Steel Thickness | 16 ga. |
| Conveyor Dia. | 4 in |
| Weight | 10.0 LB |
| EAN or UPC | 697950116976 |

