- 4" Conveyor Diameter
- 1" Coupling Diameter
- Roller Bearing Type
- U-Trough Style
- Outside Trough End with Feet
description
- Used to support end bearing, cover, and trough.
features
- Drilling for bronze bearing or flanged ball bearing is standard
| Coupling O.D. | 1 in |
| Conveyor Dia. | 4 in |
| Bearing Type | Roller Bearing |
| Type | Outside With Feet |
| Center Distance | 3 5/8 in |
| Trough Style | U-Trough |
| Flange Width | 1.438 in |
| Bolt Hole Size | 3/8 in |
| Material Thickness | 0.25 in |
| Weight | 6.0 LB |

