- 5050 Series Bushing
- 2 11/16 in Bore
features
- Clean, compact design
- Flush mounting - no protruding parts
| Bore Size | 2.6875 in |
| Keyway Size | 5/8 x 5/16 |
| Capscrew Size | 7/8 x 2 1/4 |
| Bushing Series | 5050 |
| Torque Capacity | 10500 lbf |
| Wrench Torque | 258.33 lbf |
| Large Diameter | 7 in |
| Cap Screws | 3 |
| Length Through Bore | 5 in |
| Weight | 37.1 LB |

