Skip to content Skip to navigation menu
Bushings

5050X3 11/16KW

Bushings
Item #102095108
  • 5050 Series Bushing
  • 3 11/16 in Bore
Bushings
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5050 Series Bushing
  • 3 11/16 in Bore

features

  • Clean, compact design
  • Flush mounting - no protruding parts
Cap Screws 3
Bore Size 3.6875 in
Bushing Series 5050
Length Through Bore 5 in
Torque Capacity 10500 lbf
Large Diameter 7 in
Capscrew Size 7/8 x 2 1/4
Keyway Size 5/8 x 5/16
Wrench Torque 258.33 lbf
Weight 37.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison