- Sprocket for #50 Chain
- 1 Strand
- 40 Teeth
- Requiring a 2012 Bushing
- Hardened Teeth
| Material | Steel |
| Width Across Teeth | 0.343 in |
| No. of Teeth | 40 |
| Length Through Bore | 2 in |
| Sprocket Style | B |
| Bushing Bore [Max] | 2 in |
| Outside Dia. | 8.316 in |
| No. of Strands Across | 1 |
| Bushing Type | Taperlock |
| Pitch Diameter | 7.966 in |
| Bushing Series | 2012 |
| Overall Length | 2 in |
| Hardened Teeth | With Hardened Teeth |
| Bushing Bore [Min] | 0.5 in |
| Hub Dia. | 3.563 in |
| Chain No. | 50 |
| Chain Pitch | 0.625 in |
| Inch/Metric | Inch |
| Weight | 5.1 LB |

