- 6050 Series Bushing
- 4 7/8 in Bore
features
- Clean, compact design
- Flush mounting - no protruding parts
| Capscrew Size | 1 1/4 x 3 1/2 |
| Large Diameter | 9 1/4 in |
| Torque Capacity | 23500 lbf |
| Bushing Series | 6050 |
| Length Through Bore | 5 in |
| Bore Size | 4.875 in |
| Wrench Torque | 651.66 lbf |
| Keyway Size | 1 x 1/2 |
| Cap Screws | 3 |
| Weight | 57.0 LB |

