- 6" Conveyor Diameter
- 10 ft Length
- 14 ga. Thickness
- Plain Trough Cover
caution
- Style B is not recommended for use in conveyors handlingabrasive materials.
| Length | 10 ft |
| Steel Thickness | 14 ga. |
| Type | Plain |
| Conveyor Dia. | 6 in |
| Weight | 7.5 LB |
| EAN or UPC | 697950122205 |

