- 6" Conveyor Diameter
- 10 ft Length
- 16 ga. Thickness
- Plain Trough Cover
caution
- Steel conducts electricity.
| Conveyor Dia. | 6 in |
| Type | Plain |
| Steel Thickness | 16 ga. |
| Length | 10 ft |
| Weight | 20.0 LB |
| EAN or UPC | 69795012223 |
| Conveyor Dia. | 6 in |
| Type | Plain |
| Steel Thickness | 16 ga. |
| Length | 10 ft |
| Weight | 20.0 LB |
| EAN or UPC | 69795012223 |