- 6" Conveyor Diameter
- 5 ft Length
- 16 ga. Thickness
- Plain Semi-Flanged Trough Cover
caution
- Consult Service Center if drive rpm is less than specified minimum rpm.
| Length | 5 ft |
| Type | Plain Semi-Flanged |
| Conveyor Dia. | 6 in |
| Steel Thickness | 16 ga. |
| Weight | 11.5 LB |
| EAN or UPC | 697950122274 |

