- 7060 Series Bushing
- 6 7/8 in Bore
features
- Clean, compact design
- Flush mounting - no protruding parts
| Bushing Series | 7060 |
| Torque Capacity | 34666.7 lbf |
| Large Diameter | 10 1/4 in |
| Bore Size | 6.875 in |
| Keyway Size | 1 1/2 x 3/4 |
| Cap Screws | 4 |
| Wrench Torque | 651.66 lbf |
| Length Through Bore | 6 in |
| Capscrew Size | 1 1/4 x 3 1/2 |
| Weight | 75.0 LB |

