- C Sprocket Style
- 78 Chain Number
- 8 Teeth
- 6.82 in Pitch Diameter
- 1 Strand
features
- For engineering class and mill chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
| Bore Type | Bored to Size |
| Pitch Diameter [Min] | 6.82 in |
| Inch/Metric | Inch |
| Width Across Teeth | 0.875 in |
| Outside Dia. [Min] | 7.299 in |
| Material | Steel |
| Keyway | 1/2 x 1/4 |
| Sprocket Style | C |
| Chain No. | 78 |
| Set Screw Size | 1/2-13 x 1/2 |
| No. of Teeth | 8 |
| Pitch Diameter | 6.82 in |
| Outside Dia. | 7.299 in |
| Chain Strands | Single |
| Length Through Bore | 3.125 in |
| Hub Dia. | 4 3/4 in |
| No. of Strands Across | 1 |
| Weight | 17.14 LB |
| EAN or UPC | 697950323916 |

