- 216F Hanger Type
- 9" Conveyor Diameter
- 2" Coupling Diameter
description
- #216F hangers are designed for heavy-duty applications and are mounted inside of flared trough. Hard iron or bronze bearings are normally furnished
- however other bearings are available.
| Mounting Distance (Drop) | 9 in |
| Conveyor Dia. | 9 in |
| Bolt Hole Width | 18 in |
| Bolt Hole Length | 2 1/2 in |
| Coupling O.D. | 2 in |
| Hanger Type | 216F |
| Oil Pipe | Yes |
| Weight | 17.0 LB |
| EAN or UPC | 69795012483 |

