- 316 Hanger Type
- 9" Conveyor Diameter
- 2" Coupling Diameter
description
- #316 hangers are designed for heavy-duty use in conveyors where abnormal heat requires unequal expansion between the screw and conveyor trough. Hard iron or bronze bearings are normally furnished
- however this hanger can be furnished with other bearings.
| Coupling O.D. | 2 in |
| Bolt Hole Length | 4 1/2 in |
| Conveyor Dia. | 9 in |
| Oil Pipe | Yes |
| Mounting Distance (Drop) | 6 1/8 in |
| Bolt Hole Width | 10 in |
| Hanger Type | 316 |
| Weight | 11.0 LB |
| EAN or UPC | 697950125046 |

