- 9" Conveyor Diameter
- 2" Coupling Diameter
- Ball Bearing Type
- U-Trough Style
- Inside Trough End
description
- Used in place of outside type where no trough end flanges are required.
features
- Drilling for bronze bearing or flanged ball bearing is standard
| Center Distance | 6 1/8 in |
| Coupling O.D. | 2 in |
| Material Thickness | 0.25 in |
| Trough Style | U-Trough |
| Bearing Type | Ball Bearing |
| Flange Width | 2 in |
| Length Through Bore | 2.5 in |
| Bolt Hole Size | 3/8 in |
| Conveyor Dia. | 9 in |
| Type | Inside |
| Weight | 10.5 LB |
| EAN or UPC | 697950127873 |

