- Finished Cast Iron Gear
- 20 Diametral Pitch
- 14.5° Pressure Angle
- 180 Teeth
- 9" Pitch Diameter
| Pitch Diameter | 9 in |
| Bore Type | Finished |
| Torque at 300 RPM | 165.9658 lb/in |
| Outside Dia. | 9.1 in |
| Torque at 1200 RPM | 65.65104 lb/in |
| Set Screw Size | N/A |
| Origin | Finished Bore |
| Bore Size | 1 in |
| Torque at 900 RPM | 81.23222 lb/in |
| Torque at 200 RPM | 201.68 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 600 RPM | 110.2937 lb/in |
| Pressure Angle | 14.5 ° |
| Material | Cast Iron |
| Length Through Bore | 1 in |
| Keyway | With Keyway |
| Set Screw | Yes |
| Diametral Pitch | 20 |
| Torque at 1800 RPM | 46.56847 lb/in |
| No. of Teeth | 180 |
| Hub Dia. | 1 3/4 in |
| Weight | 2.66 LB |

