- 5 in Roller Diameter
- 54 in Belt Width
- 35 degrees Trough Angle
- Steel Material
| Belt Width | 54 in |
| Trough Angle [Nom] | 35 ° |
| Roller Dia. | 5 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Shaft Length | 34 5/8 in |
| Shaft Dia. | 20 mm |
| Inch/Metric | Inch |
| Material | Steel |
| Weight | 24.09 LB |
| EAN or UPC | 697950842851 |

