- 3" x 13" Coupling Shaft
- 3 Bolt Drilling Each End
description
- Conveyor couplings are used to join individual lengths of conveyor screws and allow for rotation within the hanger bearing. Mild steel couplings are normally furnished
- however induction hardened or Tungsten coated couplings may be furnished where highly abrasive materials are being conveyed.
features
- Jig drilled
options
- Hardened shafts
- Three bolt drilling each end
| Length | 13 in |
| Seal Type | None |
| Hardened | No |
| Type | Coupling Shaft |
| Special Features | 3 Bolt Drilling Each End |
| Shaft Dia. | 3 in |
| Bearing Type | None |
| Weight | 24.5 LB |

