- 3 7/16" Shaft Diameter
- 13 3/8" Length
- for use with Ball Bearing & No Seals
- Induction Hardened - RC 45-50
description
- End shafts serve only to support the end conveyor section and are therefore usually supplied in cold rolled steel.
features
- Jig drilled
- Close diametrical tolerances
options
- Bearings and seals not included
- Please order separately
| Type | End Shaft |
| Shaft Dia. | 3.4375 in |
| Hardened | Induction Hardened - RC 45-50 |
| Bearing Type | Ball Bearing |
| Length | 13 3/8 in |
| Seal Type | None |
| Weight | 42.4 LB |

