Skip to content Skip to navigation menu
MartinCHB18B3B

CHB18B3B

Hanger Bearing
Item #103884950
  • 1.5" Bore
  • Babbit Material for a Style 18B or 19B Hanger
MartinCHB18B3B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.5" Bore
  • Babbit Material for a Style 18B or 19B Hanger
Inside Dia. 1.5 in
Oil Pipe No
Hanger Type 18B, 19B
Material Babbit
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison