- 1.5" Bore
- Hard Iron Material for a Style 18B or 19B Hanger
| Oil Pipe | No |
| Material | Hard Iron |
| Inside Dia. | 1.5 in |
| Hanger Type | 18B, 19B |
| Weight | 1.0 LB |
| Oil Pipe | No |
| Material | Hard Iron |
| Inside Dia. | 1.5 in |
| Hanger Type | 18B, 19B |
| Weight | 1.0 LB |