- 2.4375" Bore
- Babbit Material for a Style 18B or 19B Hanger
| Material | Babbit |
| Oil Pipe | No |
| Hanger Type | 18B, 19B |
| Inside Dia. | 2.4375 in |
| Weight | 3.7 LB |
| EAN or UPC | 697950128573 |
| Material | Babbit |
| Oil Pipe | No |
| Hanger Type | 18B, 19B |
| Inside Dia. | 2.4375 in |
| Weight | 3.7 LB |
| EAN or UPC | 697950128573 |