- 3" Bore
- Babbit Material for a Style 18B or 19B Hanger
| Oil Pipe | No |
| Material | Babbit |
| Inside Dia. | 3 in |
| Hanger Type | 18B, 19B |
| Weight | 4.1 LB |
| EAN or UPC | 697950128603 |
| Oil Pipe | No |
| Material | Babbit |
| Inside Dia. | 3 in |
| Hanger Type | 18B, 19B |
| Weight | 4.1 LB |
| EAN or UPC | 697950128603 |