Skip to content Skip to navigation menu
MartinCHB18B7W

CHB18B7W

Hanger Bearing
Item #103880060
  • 3.4375" Bore
  • Wood Material for a Style 18B or 19B Hanger
MartinCHB18B7W
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.4375" Bore
  • Wood Material for a Style 18B or 19B Hanger
Hanger Type 18B, 19B
Inside Dia. 3.4375 in
Oil Pipe No
Material Wood
Weight 4.9 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison