Skip to content Skip to navigation menu
MartinCHB2165B

CHB2165B

Hanger Bearing
Item #103885228
  • 2.4375" Bore
  • Babbit Material for a Style 216, 230 or 316 Hanger
MartinCHB2165B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.4375" Bore
  • Babbit Material for a Style 216, 230 or 316 Hanger
Hanger Type 216, 230, 316
Oil Pipe No
Material Babbit
Inside Dia. 2.4375 in
Weight 5.2 LB
EAN or UPC 697950079318
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison