- 2 7/16" Inside Diameter Plastic Hanger Bearing for Use in Hanger #216, 230 or 316
| Hanger Type | 216, 230, 316 |
| Inside Dia. | 2.4375 in |
| Oil Pipe | No |
| Material | Plastic |
| Weight | 0.5 LB |
| Hanger Type | 216, 230, 316 |
| Inside Dia. | 2.4375 in |
| Oil Pipe | No |
| Material | Plastic |
| Weight | 0.5 LB |