Skip to content Skip to navigation menu
MartinCHB2202G

CHB2202G

Hanger Bearing
Item #103904692
  • 1" Bore
  • Gatke Material for a Style 220, 226, 326 or 30 Hanger
MartinCHB2202G
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" Bore
  • Gatke Material for a Style 220, 226, 326 or 30 Hanger
Oil Pipe No
Material Gatke
Inside Dia. 1 in
Hanger Type 220, 226, 326, 30
Weight 0.8 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison